Beli dinamo mesin cuci di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Visero Dinamo Pengeringatribut:
- Power (W): 70
- Visero Dinamo KipasDeskripsi:Dapat digunakan untuk kipas angin jenis box fan/kipas kotak.
- YKE Dinamo KipasDeskripsi:Produk ini dapat digunakan untuk mengganti mesin/dinamo Kipas Angin bermerk Maspion berbagai jenis baik Standfan/berdiri maupun Wallfan/Dinding.atribut:
- Bearing Unit: Double
- Kapasitor include: Yes
- Voltage (V): AC 450
- BANDO V-Belt B Type Standard (Van Belt)Deskripsi:Bando memiliki range produk V-Belt B Type Standard yang lengkap dengan panjang pitch lap lengthnya 20-315mm digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrikatribut:
- Material: Rubber
- Belt Type: B
- Type: V belt
- Belt Height: 10.3mm
- Upper Belt Width: 16.7mm
- BANDO Belt Green Seal (Size 100-200) B Type (Van Belt)Deskripsi:Bando memiliki range produk Belt Green Seal Type B 100 Series yang lengkap dengan panjang pitch lengthnya 100-199inch digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Min Diameter Pulley (mm): 125
- Thickness (mm): 10.3
- Angle (°): 40
- Width (mm): 16.7
- MAXIMA Dinamo Motor Dynamo B3 1 Phase 4 Pole 1400RPM (Motor Induksi / Dinamo Induksi)atribut:
- Body Material: Iron
- Frequency (Hz): 50
- Insulation class: Class F
- Number of Pole: 4 pole
- Rotation Speed (rpm): 1400
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- IMPACT Dinamo Starter Motor (Alat Bantu Stater)Deskripsi:Dinamo Starter Aerox 155
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Sanken Mesin Cuci Dua TabungDeskripsi:Sanken TW-880NM mesin cuci dua tabung (twin tub) dengan design yang elegan. Dengan teknologi terbaru yaitu X-Tor Technology yang membantu Anda mencuci menjadi lebih bersih, menghilangkan kotoran serta kuman secara menyeluruh tanpa merusak pakaian. Dilengkapi dengan super spin dry membantu mengeringkan pakaian dalam waktu 5 menit. Lebih hemat dan sangat sesuai untuk kebutuhan mencuci keluarga hanya dengan konsumsi daya listrik 250 W serta kapasitas pencucian hingga 8 Kg.Untuk mencuci yang lebih bersih dan lebih hemat, percayakan pada Sanken.
- BANDO V-Belt Green Seal (Size 20-100) B Type (Vanbelt)Deskripsi:V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap mesin - mesin yg ringan atau yang di oprasionalkan secara temporary (daya yg tidak terlalu besar, rpm sedang, serta temperatur lingkungan yg tidak terlampau tinggi ±60°C).atribut:
- Material: Rubber
- Thickness (mm): 10.3
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- BANDO Belt Red Seal B Type (Van Belt)Deskripsi:V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
- Purelizer Hand Sanitizer Cair (Pembersih Tangan)Deskripsi:- Cepat kering- Setelah pemakaian tidak lengket dan tidak perlu di bilas- Lembut di tangan- Cocok digunakan untuk keperluan pribadi, keluarga, kantor, komersial, sekolah, rumah sakit, handle pintu, tombol lift, saklar lampu dan barang-barang lainnya.KEMENKES RI PKD 20501022328atribut:
- Fragrance: Aloevera
- Form: Liquid
- Composition: 70% Ethyl Alcohol, Distilled Water dan Glycerin
- Liquid Color: Green
- Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
Daftar Harga dinamo mesin cuci Terbaru November 2026
| Visero Dinamo Pengering | Rp279.900 |
| Visero Dinamo Kipas | Rp90.900 |
| YKE Dinamo Kipas | Rp1.499.900 |
| BANDO V-Belt B Type Standard (Van Belt) | Rp99.900 |
| BANDO Belt Green Seal (Size 100-200) B Type (Van Belt) | Rp61.900 |
| MAXIMA Dinamo Motor Dynamo B3 1 Phase 4 Pole 1400RPM (Motor Induksi / Dinamo Induksi) | Rp1.199.900 |
| Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik) | Rp859.900 |
| IMPACT Dinamo Starter Motor (Alat Bantu Stater) | Rp229.900 |
| Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik) | Rp1.099.900 |
| Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) | Rp739.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)






















































































































































/P102361601-1.jpg)
%20B%20Type%20(Van%20Belt)/ovP102038895-2.jpg)
/0aP111514010-1.jpg)
/P102120125-1.jpg)
/7aP107774262-1.jpg)
/P102046852-1.jpg)
/2tP102120101-2.jpg)
/ftP104661569-2.jpg)

/92P103957326-1.jpg)

%20B%20Type%20(Vanbelt)/qhP101544953-3.jpg)
/axP102079393-2.jpg)
/rmP102038994-3.jpg)
/k3P108168723-1.jpg)
/4qP102120170-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)